Shop All Dimmer Switches
Ge
GE Single Pole Switch Dimmer, Light Almond, 18053
Mfr # 18053
Zoro # G2483261
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 18053
- Zoro # G2483261
- UPC # 43180180537
- Country of Origin China
- Category Dimmer Switches
Description
Save energy and money with the GE-branded Single Pole Toggle Dimmer. Ideal for replacing a standard switch, this toggle dimmer provides smooth dimming performance through a single pole installation. Adjusting light levels with the dimmer's full range of light controls can significantly reduce your home's energy costs! The dimmer allows you to adjust the lighting in any room to fit any situation - turn the lights up when you have company or dim them for a movie. The light almond finish complements existing décor, no matter your style. Compatible with single toggle traditional style wallplates, this switch features a sturdy housing with removable tabs for multigang installations. This dimmer works with incandescent, dimmable LED and dimmable CFL bulbs. Use indoors only with one-switch, permanently installed lighting fixtures — wallplate not included. This product is UL listed and backed by a one-year no-hassle replacement policy. Update your current lighting with a GE-branded Single Pole Toggle Dimmer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- NEWHOUSE LIGHTING Outdoor LED Dimmer for String Lights with Remote Control, 265-Watt Max (LEDDIM-265)
- LUTRON Lutron Electronics MACL-153MH-IV Maestro Three-Way Dimmer Switch Ivory (3546264)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- Ge Lighting Controls