Shop All Dishwashers
Ge
Ge Gsd2100Vbb Ge Built-In Dishwasher Black 5 Cycles / 2 Options
Mfr # 118576
Zoro # G304077507
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 118576
- Zoro # G304077507
- UPC # 84691211440
- Country of Origin China
- Category Dishwashers
Description
Features
- 4-level wash system
- Two-stage filtration with Extra Fine filter
- Piranha hard food disposer
- Hot Start option
- Short Wash
- 64 dBA
- 5 Cycles / 2 Options
- Built-in Dishwasher
- Color: Black
- Color Family: Black
- Depth: 25.75 in
- Door Style: Drop-Down
- Energy Star: No
- Height: 34 in
- Number of Racks: 2
- Tall Tub Design: No
- Tub Finish: Plastic
- Voltage: 120 Volt
- Width: 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Tac-05 Cartridge Kit (7000554)
- HATCO Warmer Element120V 450W22-3/8"X 6-1/4 For - Part# Ht2-05-052T00 (HT2-05-052T00)
- FRIGIDAIRE Freezer Key (297147700)
- HOBART Gasket, Pump Drain Hole (00-119051)
- GE Radiant Surface Element (WB30T10130)
- GE Replacemnt Water Inlet Valve for Washers (WH13X10017)
- GE Power Cord, 40A, 4 ft. (WX09X10006)
- GE Start Switch Replacement (WE4M416)
- WHIRLPOOL Ice Maker Assembly (WPW10300022)
- NUVOH2O 5PK Dishwasher Packets (CC5PK)
- WHIRLPOOL Pump and Motor Assembly (WPW10605057)
- Ge Dishwashers