Shop All Wall Switches
Ge
GE Grounding Toggle Switch, 3-Way, Light Almond, 18272
Mfr # 18272
Zoro # G2483331
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 18272
- Zoro # G2483331
- UPC # 43180182722
- Country of Origin China
- Category Wall Switches
Description
Replace an old or broken switch with a 3-Way Grounding Toggle Switch from GE. Perfect for new or replacement installations, these GE toggle switches feature fast, easy Pressure-Lock wiring and are for use with both one- and two-switch circuits. The switches are easy to install using the complete installation instructions included in the packaging. NOTE: Shut off power at fuse box or circuit breaker before installation. This product is UL listed and is backed by a 90-day limited .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22974001)
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- GE GE Light Control, Wall Switch Remote, 1 Outlet Receiver (18279)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- Ge Wall Switches