Shop All Single Straight Blade Receptacles
Ge
GE Grounding Duplex Outlet, In Wall Receptacle, White, 54309
Mfr # 54309
Zoro # G2483578
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 54309
- Zoro # G2483578
- UPC # 43180592521
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
Enhance your home’s outlets with a GE-branded Grounding Duplex Receptacle. Rated up to 15A, this outlet supports general household uses without concern about overload. In addition to providing a reliable grounded power source, the white finish easily integrates with your building’s existing outlets. Quickly and confidently connect the receptacle using Pressure-Lock wiring. Traditional screw terminals are also available to accommodate every installation method, making it the perfect replacement for any duplex outlet in your home. Take control of your electrical system with a GE-branded Grounding Duplex Receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- GE Surface Receptacle (WB17T10006)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGF127)
- SUPERIOR ELECTRIC Std Flange Plug 2-Pole 3-Wire 15A 250V NEMA 6-15P (YGF128)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- Ge Single Straight Blade Receptacles