Shop All Extension Cords
Ge
GE 8 Ft Extension Cord, 3 Grounded Outlets, White, 50251
Mfr # 50251
Zoro # G2484497
$9.69
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
- Brand Ge
- MFR # 50251
- Zoro # G2484497
- UPC # 43180502513
- Country of Origin China
- Category Extension Cords
Description
Extend the reach of your office and small home electronics with the eight-foot Grounded Office Cord with Right Angle Plug from GE. Equipped with three grounded outlets, the extension cord is perfect when you're in need of a few extra outlets and its low-profile, right angle plug keeps it close to the wall and out of the way. The GE Grounded Office Cord with Right Angle Plug is ideal for overhead projectors, video conferencing equipment, speaker phones, computer equipment and more, intended for indoor use and should be fully extended before using. This product is UL listed and backed by a 90-day limited .
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
- MERSEN Fuse, GSA Series, Time Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA12)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- Ge Extension Cords & Power Strips