Shop All Voice & Data Outlets, Boxes, Faceplates
Ge
GE 6-Outlet Wall Plug Adapter, Extra Wide Spaced Outlets, White, 50759
Mfr # 50759
Zoro # G2512512
product price: $9.49
/ea
$9.49
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
- Brand Ge
- MFR # 50759
- Zoro # G2512512
- UPC # 43180551993
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
Multiply your grounded outlets without the cord clutter using the GE 6-Outlet Adapter-Spaced Wall Tap. The easy-to-install wall tap converts two grounded outlets into six outlets and completely covers the existing wall plate for a seamless look. The unique design accepts three adapters and three standard plugs. For quick, temporary installation, simply plug the tap into a grounded duplex wall outlet. For permanent installation, simply remove the existing wall plate, plug the tap into a duplex wall outlet and use the provided center mounting screw. The GE 6-Outlet Adapter-Spaced Wall Tap offers a quick and easy solution that expands your outlets. Perfect for home offices or home theaters.
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
- HALEX 2In Conduit Mast Support (33520)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- SWE-TECH 3C Decora Wall Plate Insert, White, 3 Hole for Keystone Jack (FWT302-3D-W)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- Ge Voice & Data Outlets, Boxes, Faceplates