Shop All Dimmer Switches
Ge
GE 3-Way Dimmer Switch Knob, White/Light Almond, 18020
Mfr # 18020
Zoro # G2483602
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 18020
- Zoro # G2483602
- UPC # 43180180209
- Country of Origin China
- Category Dimmer Switches
Description
Save energy and money with the GE-branded 3-Way Push Button Rotary Dimmer Ideal for replacing a standard switch this push button dimmer provides smooth dimming performance through single pole or three-way installations Adjusting light levels with the dimmer's full range of light controls can significantly reduce your home's energy costs! The dimmer allows you to adjust the lighting in any room to fit any situation - turn the lights up when you have company or dim them for a movie The push button comes with a light almond knob as well as a white knob to complement existing décor no matter your style Compatible with single hole traditional style wallplates this switch features a sturdy housing with removable tabs for multigang installations This dimmer works with incandescent dimmable LED and dimmable CFL bulbs Use indoors only with one-switch or two-switch permanently installed incandescent lighting fixtures — wallplate not included This product is UL listed and backed by a one-year no-hassle replacement policy Update your current lighting with a GE-branded 3-Way Push Button Rotary Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016AWW)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC10BK10-BKM-CGC3)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- LUTRON Lutron P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (192209)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- Ge Dimmer Switches