Shop All Voice & Data Outlets, Boxes, Faceplates
Ge
GE 3-Outlet Grounded Wall Tap Adapter, Easy Access, White, 58368
Mfr # 58368
Zoro # G2512652
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
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
- Brand Ge
- MFR # 58368
- Zoro # G2512652
- UPC # 43180583680
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
Transform your outlet anywhere with a GE-branded 3-Outlet Tap Adapter. Expand a standard grounded outlet into three with this wall tap cube that has a three-prong outlet on three sides of the block. The unique shape of the adapter allows space for bulky plugs and standard plugs to use this outlet adapter at the same time. Take it with you to work or school to satisfy your power needs on the go. With its innovative design and white finish, this compact adapter tap is perfect for creating a centralized powering station that doesn’t distract from your existing décor. This outlet adapter is UL Listed and has an electrical rating of 15A/125VAC/1875W. Triple your outlet’s power with the GE-branded 3-Outlet Tap Adapter.
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
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- ALLEN TEL Versatap Faceplate, 4-Port, Ivory (AT30-4-09)
- WIREMOLD Wiremold 229014 Cordmate III Fittings Value Pack - White (229014)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- Ge Voice & Data Outlets, Boxes, Faceplates