Shop All Fluorescent Light Bulbs
Ge
Garage/Basement Linear Fluorescent Bulb T8 G13, 25W, Cool White, 24/CT
Mfr # GEL45757
Zoro # G2182431
product price: $239.99
/pk 24, $10.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 25 W
- Bulb Type T8
- Voltage 120 V
- Overall Bulb Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GEL45757
- Zoro # G2182431
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 1" |
Details
Bulb Shape | T8 |
Watts | 25 W |
Item | Garage/Basement Linear Fluorescent,Package Quantity 24 |
Bulb Type | T8 |
Voltage | 120 V |
Bulb Technology | Fluorescent |
Lumens | 3,600 lm |
Description
Garage/Basement Linear Fluorescent,Package Quantity 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb R38 100W Amber (04411)
- ILC Replacement for Dazor 8mg-400 replacement light bulb lamp (8MG-400 DAZOR)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- ECLIPSE ENTERPRISES Eclipse MA-1209LA - LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- GE T5 Fluorescent 40Pk (F28W/T5/830)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- ILC Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp (F20T12/CW/CVP/10 SYLVANIA)
- Ge Fluorescent Light Bulbs