Shop All Disconnect Switches
Ge
Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R
Mfr # U0353F
Zoro # G0651944
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Amps 30 A
- Voltage 240V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # U0353F
- Zoro # G0651944
- UPC # 094714056279
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Depth | 5 13/64 in |
Width | 7 13/64 in |
Height | 14 13/32 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 30 A, Depth 5 1/4 in, For Fuse Class Class H, Height 14 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Galvanized Steel, IP Rating IP14, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 2, Phase Three, Protection Method Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 100 pc Pack (CT204)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065NA1010)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- Ge Switches