Shop All Circuit Breaker & Panelboard Accessories
Ge
Filler Plate, Snap-In, 0.5inW
Mfr # TFH
Zoro # G8511027
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Mounting Style Flush
- Width 0.5 in
- Length 2.28 in
- Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TFH
- Zoro # G8511027
- UPC # 783164044157
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.5 in |
Length | 2.28 in |
Depth | 0.5 in |
Length (Straight Wireway) | 2.28 in |
Details
Item | Filler Plate |
For Use With | PowerMark Gold and Plus Load Centers |
Mounting Style | Flush |
Description
Filler Plate, Mounting Style Flush, For Use With PowerMark Gold and Plus Load Centers, Length 2.28 in, Width 0.5 in, Depth 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- SQUARE D Cb Handle Padlock Attachment (AHPALI)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- Ge Circuit Breaker & Panelboard Accessories