Shop All Extension Cords
This Product is Discontinued
Ge
Extension Cord, In/Outdoor, Grounded, 50 ft (Discontinued)
Mfr # 50672
Zoro # G4471028
This Product is Discontinued
Key Features
- Cord Length 50 ft.
- Gauge/Conductor 14/3
- Voltage 125V AC
- Max. Amps 15A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 50672
- Zoro # G4471028
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Details
Gauge/Conductor | 14/3 |
Voltage | 125V AC |
Max. Amps | 15A |
Jacket Color | Yellow |
Item | Grounded 50ft In/Outdoor Extension Cord |
Description
Grounded 50ft In/Outdoor Extension Cord
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.