Shop All Extension Cords
Ge
Extension Cord, In/Outdoor, Grounded, 100ft
Mfr # 51923
Zoro # G4471037
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 100 ft.
- Gauge/Conductor 16/3
- Voltage 125V AC
- Max. Amps 10A
- Jacket Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 51923
- Zoro # G4471037
- UPC # 043180519238
- Country of Origin Viet Nam
- Category Extension Cords
Dimensions
Cord Length | 100 ft. |
Details
Gauge/Conductor | 16/3 |
Voltage | 125V AC |
Max. Amps | 10A |
Jacket Color | Orange |
Item | Grounded 100ft In/Outdoor Extension Cord |
Description
Grounded 100ft In/Outdoor Extension Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- Ge Extension Cords & Power Strips