Shop All Circuit Breaker & Panelboard Accessories
Ge
Enclosure, Surface/Flush, 600A, 30Wx43.5inL
Mfr # AB43BW
Zoro # G8504955
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Includes Blank Endwalls
- Length 43.5 in
- Mounting Style Flush/Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # AB43BW
- Zoro # G8504955
- UPC # 783164709599
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 43.5 in |
Width | 30 in |
Length (Straight Wireway) | 43.5 in |
Details
Item | Panelboard Enclosure |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Includes | Blank Endwalls |
Mounting Style | Flush/Surface |
Amps AC | 600 |
Number of Spaces | 42 |
Compatible Three Phase Interior | 32FV54, 32FV61, 32FV71, 32FV74, AEU3422RCXAXB4, Mfr. No. AQU3422RCXAXB4 |
NEMA Rating | 1 |
Compatible Single Phase Interior | 32FV47, 32FV68, Mfr. No. AQU1422RCXAXB4 |
Description
Panelboard Enclosure, Amps 225 A, Number of Spaces 42, Mounting Style Flush/Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Single Phase Interior 32FV47, 32FV68, Mfr. No. AQU1422RCXAXB4, Compatible Three Phase Interior 32FV54, 32FV61, 32FV71, 32FV74, AEU3422RCXAXB4, Mfr. No. AQU3422RCXAXB4, Length 43.5 in, Width 30 in, Includes Blank Endwalls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- SQUARE D Trim Clamp (LP9501)
- Ge Circuit Breaker & Panelboard Accessories