Shop All Motor Starter Enclosures
Ge
Enclosure, NEMA 4/4X, Size 2
Mfr # CR306X290K
Zoro # G3112864
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 3R
- Starter Type NEMA
- For Use With CR306 D
- Depth 6.5 in
- Height 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR306X290K
- Zoro # G3112864
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 6.5 in |
Height | 16.5 in |
Width | 7.84 in |
NEMA Size | 2 |
Overall Depth | 6.5 in |
Overall Height | 16.5 in |
Overall Width | 7.84 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 3R |
Starter Type | NEMA |
For Use With | CR306 D |
Compatible with Series | CR306D Magnetic Motor Starters |
NEMA Enclosure Rating | 3R |
Starter Style | NEMA |
Description
Motor Starter Enclosure, Compatible with Series CR306D Magnetic Motor Starters, Starter Style NEMA, NEMA Enclosure Rating 3R, Overall Height 16.5 in, NEMA Size 2, Overall Depth 6.5 in, Overall Width 7.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- GE Enclosure NEMA 4/4X (CR306X290T)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- SQUARE D Contactor Enclosure Dpa (9991DPG3)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- Ge Motor Controls