Shop All Motor Starter Enclosures
Ge
Enclosure, NEMA 3R, Size 00-1
Mfr # CR306X190K
Zoro # G1884014
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 3R
- Starter Type NEMA
- For Use With CR306 A, B, C
- Depth 4.75 in
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR306X190K
- Zoro # G1884014
- UPC # 094714045273
- Country of Origin United States
- Category Motor Starter Enclosures
Dimensions
Depth | 4.75 in |
Height | 14.5 in |
Width | 6.88 in |
NEMA Size | 1 |
Overall Depth | 4.75 in |
Overall Width | 6.88 in |
Overall Height | 14.5 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 3R |
Starter Type | NEMA |
For Use With | CR306 A, B, C |
Starter Style | NEMA |
NEMA Enclosure Rating | 3R |
Compatible with Series | CR306A Magnetic Motor Starters, CR306B Magnetic Motor Starters, CR306C Magnetic Motor Starters |
Description
Motor Starter Enclosure, Compatible with Series CR306A Magnetic Motor Starters, CR306B Magnetic Motor Starters, CR306C Magnetic Motor Starters, Starter Style NEMA, NEMA Enclosure Rating 3R, Overall Height 14.5 in, NEMA Size 1, Overall Depth 4.75 in, Overall Width 6.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- GE Enclosure NEMA 4/4X (CR306X290T)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Reset Button, 100-250V, 20-24A (AF2616R2M-3J)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 20-24A (AF2616P1M-3J)
- Ge Motor Controls