Shop All Food Service Appliance Parts
Ge
Element, 8 in.
Mfr # WB30X348
Zoro # G3386321
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GE, Hotpoint, Kenmore
- For Use With Mfr. Model Number WB30X214, WB30X215, WB30X324, WB30X325, WB30X348R, WB30X367, WB30X5037, WB30X5038, WB30X5048, WB30X5049
- Product Type Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB30X348
- Zoro # G3386321
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Element, 8 in. |
Fits Brand | GE, Hotpoint, Kenmore |
For Use With Mfr. Model Number | WB30X214, WB30X215, WB30X324, WB30X325, WB30X348R, WB30X367, WB30X5037, WB30X5038, WB30X5048, WB30X5049 |
Product Type | Element |
Description
Element, For Use With Mfr. Model Number WB30X214, WB30X215, WB30X324, WB30X325, WB30X348R, WB30X367, WB30X5037, WB30X5038, WB30X5048, WB30X5049, Fits Brand GE, Hotpoint, Kenmore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Water Curtain (4011189)
- MAJOR BAKERY SOLUTIONS Major Bakery Solutions Nph Homestyle Vanilla Buttercreme Icing 35lbs (148634)
- FRYMASTER Pump/Motor Gasket (8160093)
- KIKKOMAN Kikkoman Less Sodium Soy Dispenser 5 fl. oz., PK12 (00125)
- GE Stationary Wire Shelf (WR71X10378)
- GE Main Coil (WE4X693)
- GE Drain Hose (WH49X301)
- GE Dishwasher, Lower Rack, Roller/Axles, PK8 (22-WD35X21041)
- GE Dishwasher, Upper Rack, Roller and Axles (22-WD35X20994)
- GE Monitor Switch (WB24X830)
- CHAMPION - MOYER DIEBEL Gasket, Pump .015 Thk. (2 Notches) (111942)
- Ge Food Service Appliance Parts