Shop All Food Service Appliance Parts
Ge
Element, 6 in.
Mfr # WB30X356
Zoro # G3385746
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 18001018, SU115, WB30X0137, WB30X0138, WB30X0141, WB30X0142, WB30X0201, WB30X0202, WB30X0222, WB30X0300, WB30X0301, WB30X0304, WB30X0305, WB30X0318, WB30X0319, WB30X0355, WB30X0356, WB30X137, WB30X138, WB30X141, WB30X142, WB30X201, WB30X202, WB30X222, WB30X300, WB30X301, WB30X304, WB30X305, WB30X318, WB30X319, WB30X355, WB30X356R, WB30X5006
- Fits Brand GE, Hotpoint, Kenmore
- Product Type Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB30X356
- Zoro # G3385746
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Element, 6 in. |
For Use With Mfr. Model Number | 18001018, SU115, WB30X0137, WB30X0138, WB30X0141, WB30X0142, WB30X0201, WB30X0202, WB30X0222, WB30X0300, WB30X0301, WB30X0304, WB30X0305, WB30X0318, WB30X0319, WB30X0355, WB30X0356, WB30X137, WB30X138, WB30X141, WB30X142, WB30X201, WB30X202, WB30X222, WB30X300, WB30X301, WB30X304, WB30X305, WB30X318, WB30X319, WB30X355, WB30X356R, WB30X5006 |
Fits Brand | GE, Hotpoint, Kenmore |
Product Type | Element |
Description
Element, For Use With Mfr. Model Number 18001018, SU115, WB30X0137, WB30X0138, WB30X0141, WB30X0142, WB30X0201, WB30X0202, WB30X0222, WB30X0300, WB30X0301, WB30X0304, WB30X0305, WB30X0318, WB30X0319, WB30X0355, WB30X0356, WB30X137, WB30X138, WB30X141, WB30X142, WB30X201, WB30X202, WB30X222, WB30X300, WB30X301, WB30X304, WB30X305, WB30X318, WB30X319, WB30X355, WB30X356R, WB30X5006, Fits Brand GE, Hotpoint, Kenmore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Oven Lamp120V, 50W For - Part# Bl8-14 (BL8-14)
- CRESTWARE Basting Spoon, Stainless Steel, 13 in. L (SD13)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla, 0.38 oz Mini Cups, PK50 (35170)
- GE Refrigerator Food Door Gasket (WR24X10229)
- GE Surface Burner Knob (WB03T10025)
- GE Range Oven Door Glass, White (WB56T10187)
- GE Surface Element (WB30X24401)
- GE Defrost Timer (WR9X483)
- GE Tank Rinse Aid Kit (WD35X10346)
- BUNN GROMMET, WATER OUT (37376.0004)
- Ge Food Service Appliance Parts