Load Center, 14 Spaces, 125A
Mfr # 6117790
Zoro # G404053838
Key Features
- Number of Spaces 14
- Amps 125A
- Height 16-1/8 in
- Width 14-1/8 in
- Depth 3-3/8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6117790
- Zoro # G404053838
- UPC # 783164396560
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16-1/8 in |
Width | 14-1/8 in |
Depth | 3-3/8 in |
Details
Item | Load Center |
Number of Spaces | 14 |
Amps | 125A |
Bus Material | Copper |
Description
Box is significantly smaller and lighter while maintaining optimum wire-bending space. Side mounted main breaker allows top or bottom feed. Sturdy copper bus and galvanized box increase durability and reliability; tinplated for corrosion resistance. Minimum 100 per cent neutral terminations. All neutral holes rated for 14-4 wire. Extruded neutrals are easier to wire, reducing installation time and cost. Combination slotted/robertson screws speed wiring. Accepts ge q-line branch circuit breakers, including ge's exclusive 1/2 in. Thqps. Interior removes and reinstalls easily. Main breaker not included. 14 spaces, 24 circuits.
Features- Amp rating - 125
- Dimension - 14-1/8 x 16-1/8 x 3-3/8 in.
- Item weight - 15.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- GE ELECTRIC GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr (6118186)
- GE ELECTRIC TL412R1P 125A Surface Mount Loadcenter (6118194)
- GE ELECTRIC GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door (6117956)
- GE ELECTRIC Load Center, 12 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (6117246)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- GE ELECTRIC TL270RCUP 70A Outdoor Surface Mount Loadcenter (6117899)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- Ge Electric Panelboards, Load Centers, & Circuit Breaker Enclosures