Load Center, 12 Spaces, Main Circuit Breaker, 1 Phase
Mfr # 6117246
Zoro # G104053787
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V AC
- Phase 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6117246
- Zoro # G104053787
- UPC # 783164396577
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 21-3/16 in |
Width | 12-1/2 in |
Depth | 4-5/8 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 12 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Bus Material | Copper |
Description
Factory installed main lug, convertible to a main breaker. Single-phase, three-wire, 120/240 volt ac. One-piece interior removes and reinstalls easily. Full-length neutrals are easier to wire, reducing installation time and cost. Minimum 100 per cent neutral terminations. Sturdy copper bus and galvanized box increase durability and reliability. Combination slotted/robertson screws speed wiring. All holes are rated for 14-4 wire. 100 per cent rated split neutral on each side. Load centers accept q line circuit breakers, including ge's exclusive 1/2 in. Thqps. 100-225 amp devices have removable closing cap. (12) 1 in. Or (24) 1/2 in. Spaces; 22000 aic.
Features- Amp rating - 125
- Dimension - 12-1/2 x 21-3/16 x 4-5/8 in.
- Item weight - 20.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 250' Length - Black (WL903-BK-250)
- GE ELECTRIC GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr (6118186)
- GE ELECTRIC Load Center, 14 Spaces, 125A (6117790)
- GE ELECTRIC GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door (6117956)
- GE ELECTRIC TL270RCUP 70A Outdoor Surface Mount Loadcenter (6117899)
- GE ELECTRIC TM820RCUFLP 200A Main Loadcenter (6116933)
- GE ELECTRIC TL412R1P 125A Surface Mount Loadcenter (6118194)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P6)
- Ge Electric Panelboards, Load Centers, & Circuit Breaker Enclosures