GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr
Mfr # 6118186
Zoro # G604009994
Key Features
- Amps 125A
- Height 12-5/8 in
- Width 12-3/8 in
- Depth 3-3/8 in
- Recommended Flush Cover Included
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6118186
- Zoro # G604009994
- UPC # 783164396621
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12-5/8 in |
Width | 12-3/8 in |
Depth | 3-3/8 in |
Details
Item | Load Center |
Amps | 125A |
Recommended Flush Cover | Included |
Bus Material | Copper |
Description
Indoor flush or surface mount with door. Box is significantly smaller and lighter while maintaining optimum wire-bending space. Side mounted main breaker allows top or bottom feed. Sturdy copper bus and galvanized box increase durability and reliability; tinplated for corrosion resistance. Minimum 100 per cent neutral terminations. All neutral holes rated for 14-4 wire. Extruded neutrals are easier to wire, reducing installation time and cost. Combination slotted/robertson screws speed wiring. Accepts ge q-line branch circuit breakers, including ge's exclusive 1/2 in. Thqps. Interior removes and reinstalls easily. Main breaker not included. (6) 1 in. Circuits or (12) 1/2 in. Circuits.
Features- Amp rating - 125
- 6 circuit
- Dimension - 12-5/8 x 12-3/8 x 3-3/8 in.
- Item weight - 8.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- LEVITON Locking Plug (2811)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- GE ELECTRIC Load Center, 12 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (6117246)
- GE ELECTRIC GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door (6117956)
- GE ELECTRIC TM820RCUFLP 200A Main Loadcenter (6116933)
- GE ELECTRIC TL412R1P 125A Surface Mount Loadcenter (6118194)
- GE ELECTRIC TL270RCUP 70A Outdoor Surface Mount Loadcenter (6117899)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- Ge Electric Panelboards, Load Centers, & Circuit Breaker Enclosures