Shop All Circuit Breakers
Ge Electric
Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC
Mfr # 6122311
Zoro # G310662759
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6122311
- Zoro # G310662759
- UPC # 783164085686
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 0.5 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- GE ELECTRIC Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (6122329)
- GE ELECTRIC Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (6122337)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- GE ELECTRIC Circuit Breaker, 15A, 1 Pole, 120V AC (7111305)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- Ge Electric Circuit Breakers