Shop All Circuit Breakers
Ge Electric
Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC
Mfr # 6122071
Zoro # G210744357
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6122071
- Zoro # G210744357
- UPC # 783164012934
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- GE ELECTRIC Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (6122188)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- GE ELECTRIC Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (6122329)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F43225)
- Ge Electric Circuit Breakers