Shop All Circuit Breakers
Ge Electric
Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC
Mfr # 6122212
Zoro # G510567557
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Electric
- MFR # 6122212
- Zoro # G510567557
- UPC # 783164012859
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2721)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- GE ELECTRIC Circuit Breaker, 15A, 1 Pole, 120V AC (7111305)
- GE ELECTRIC Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (6122188)
- GE ELECTRIC Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (6122329)
- GE ELECTRIC Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (6122030)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- Ge Electric Circuit Breakers