Shop All Ear Plugs
Ge
Earplugs, 3 PK
Mfr # GP445
Zoro # G006171022
Sold in multiples of 3 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Cord Options Corded
- Noise Reduction Rating NRR 26
- Color Orange
- Pairs Per Package 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Ear Plug Shape | Flanged |
Item | Earplugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 26 |
Color | Orange |
Pairs Per Package | 3 |
Disposable Reusable | Reusable |
Material | Silicone |
Standards | ANSI S3.19-1981 |
Description
26 dB NRR (Noise Reduction Rating) Corded Reusable Earplugs with Case includes 3 pairs of flange shaped earplugs and PVC/nylon cord. Made of extra-soft and lightweight silicone that seals the ear canal without pressure. (3 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- GE Earplugs, 2 PK (GP444)
- GE Earplugs, 100 PK (GP426)
- GE Earplugs, 200 PK (GP439)
- PYRAMEX Pyramex® Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box (DPD1001)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- EAR 3M„¢ E-A-Rsoft„¢ Yellow Neon Blasts„¢ Foam Earplugs, Corded, 311-1252, 200 Pairs (311-1252)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 60 PK (18-11004)
- Ge Hearing Protection