Shop All Ear Plugs
Ge
Earplugs, 200 PK
Mfr # GP440
Zoro # G006170964
product price: $72.80
/pk 100, $0.73/ea
$72.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Corded
- Pairs Per Package 100
- Standards ANSI S3.19-1979
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Earplugs |
Cord Options | Corded |
Pairs Per Package | 100 |
Standards | ANSI S3.19-1979 |
Material | Silicone |
Description
26 dB NRR (Noise Reduction Rating) Corded Reusable Flange Shape Earplugs are made of food grade silicone gel, cleanable and reusable. Sturdy nylon cord. (100 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disposable Frock, L, White, PK30 (IC262SWHLG00300B)
- HY-KO 4In Reflective Number 7, 10PK (B00573)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- GE Earplugs, 100 PK (GP426)
- GE Earplugs, 2 PK (GP444)
- GE Earplugs, 200 PK (GP439)
- GE Earplugs, 3 PK (GP445)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- Ge Hearing Protection