Shop All Ear Plugs
Ge
Earplugs, 200 PK
Mfr # GP439
Zoro # G206171013
product price: $83.50
/pk 200, $0.42/ea
Free Shipping & Returns
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Noise Reduction Rating NRR 26
- Cord Options Uncorded
- Color Orange
- Pairs Per Package 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ear Plug Shape | Flanged |
Item | Earplugs |
Noise Reduction Rating NRR | 26 |
Cord Options | Uncorded |
Color | Orange |
Pairs Per Package | 200 |
Standards | ANSI S3.19-1978 |
Material | Silicone |
Disposable Reusable | Reusable |
Description
26 dB NRR (Noise Reduction Rating) Reusable Uncorded Flange Shape Earplugsare made of food grade silicone gel, cleanable and reusable. (200 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- KISHIGO Black, Not ANSI Compliant, Incident Command Vest (3702I)
- GE Earplugs, 100 PK (GP426)
- GE Earplugs, 3 PK (GP445)
- GE Earplugs, 2 PK (GP444)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- GEARED2GOLF Corded Reusable Earplug 3-Pair with Case (GE486308)
- HONEYWELL HOWARD LEIGHT SmartFit(R) Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- Ge Hearing Protection