Shop All Ear Plugs
Ge
Earplugs, 200 PK
Mfr # GP425
Zoro # G006171091
product price: $46.99
/pk 200, $0.23/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Pairs Per Package 200
- Standards ANSI S3.19-1974
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Earplugs |
Cord Options | Uncorded |
Pairs Per Package | 200 |
Standards | ANSI S3.19-1974 |
Material | Foam |
Description
32 dB NRR (Noise Reduction Rating) Bullet Shaped Uncorded Earplugs are made of foam polyurethane, they are soft, flexible and feature a slow deformation. Highly visible orange color and shaped to conform to the ear canal. Individually packed. (200 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- GE Earplugs, 2 PK (GP444)
- GE Earplugs, 100 PK (GP426)
- GE Earplugs, 200 PK (GP439)
- GE Earplugs, 3 PK (GP445)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Corded, NRR 32 dB, 100PK (708378)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- Ge Hearing Protection