Shop All Ear Plugs
Ge
Earplugs, 2 PK
Mfr # GP444
Zoro # G606171002
product price: $3.50
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Cord Options Corded
- Noise Reduction Rating NRR 32
- Color Orange
- Pairs Per Package 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ear Plug Shape | Bell |
Item | Earplugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 32 |
Color | Orange |
Pairs Per Package | 2 |
Material | Foam |
Standards | ANSI S3.19-1980 |
Disposable Reusable | Disposable |
Description
32 dB NRR (Noise Reduction Rating) Corded Bell-Shaped Earplug with Case with PVC/Nylon cord. Made of soft foam polyurethane with a slow recovery foam. (2 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- PORTWEST Outcoach Jacket, L (S555)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- GE Earplugs, 200 PK (GP439)
- GE Earplugs, 100 PK (GP426)
- GE Earplugs, 3 PK (GP445)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000127177)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- Ge Ear Plugs