Shop All Ear Plugs
Ge
Earplugs, 100 PK
Mfr # GP426
Zoro # G806171017
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Noise Reduction Rating NRR 32
- Cord Options Corded
- Color Orange
- Pairs Per Package 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ear Plug Shape | Bullet |
Item | Earplugs |
Noise Reduction Rating NRR | 32 |
Cord Options | Corded |
Color | Orange |
Pairs Per Package | 100 |
Standards | ANSI S3.19-1975 |
Disposable Reusable | Disposable |
Material | Foam |
Description
32 dB NRR (Noise Reduction Rating) Corded Bullet Shaped Earplugs are made of foam polyurethane, they are soft, flexible and feature a slow deformation. Highly visible orange color and shaped to conform to the ear canal. (100 Pairs) Meets ANSI S3.19-1974 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10 (U5-1169-RD_14X10)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- GE Earplugs, 3 PK (GP445)
- GE Earplugs, 200 PK (GP439)
- GE Earplugs, 2 PK (GP444)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- Ge Ear Plugs