Shop All Dryer Parts
Ge
Dual StaDrinking Water Replacemnt Filter
Mfr # FXSVC
Zoro # G1631625
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GNSL05, GNSV25, GXSL03, GXSV10, GXSV10C
- Fits Brand GE
- Outside Diameter 2 3/8 in
- Compatible Mfr. Model Number GNSL05, GNSV25, GXSL03, GXSV10, GXSV10C
- Service Life 600 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # FXSVC
- Zoro # G1631625
- UPC # 084691790921
- Country of Origin United States
- Category Dryer Parts
Dimensions
Outside Diameter | 2 3/8 in |
Overall Height | 9 3/4 in |
Overall Length | 2 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Diameter | 2 3/8 in |
Details
For Use With Mfr. Model Number | GNSL05, GNSV25, GXSL03, GXSV10, GXSV10C |
Fits Brand | GE |
Item | Filter Cartridge |
Compatible Mfr. Model Number | GNSL05, GNSV25, GXSL03, GXSV10, GXSV10C |
Service Life | 600 gal |
Minimum Temperature | 33 Degrees F |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Filter Media | Carbon |
Flow Rate | 0.6 gpm |
Minimum Pressure | 35 psi |
Application | Single and Dual Stage Filters |
Reduces | Asbestos, Cyst, Lead, Volatile Organic Compounds (VOCs) |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Micron Rating | 0.5 micron |
Filter Type | Asbestos, Chlorine Resistant Cysts and 6 Other Contaminants, Lead, VOCs |
Description
Filter Cartridge, Reduces Asbestos, Cyst, Lead, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Outside Diameter 2 3/8 in, Overall Height 9 3/4 in, Service Life 600 gal, Filter Media Carbon, Application Single and Dual Stage Filters, Compatible Mfr. Model Number GNSL05, GNSV25, GXSL03, GXSV10, GXSV10C, Filter Type Asbestos, Chlorine Resistant Cysts and 6 Other Contaminants, Lead, VOCs, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-2)
- GE SmartWater Home Water Filtration System (FXHSC)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- GE Single StaDrinking Water Replace Filter (FXULC)
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- GE Dryer Heating Element and Housing (WE11M23)
- GE Microwave Lamp Socket (WB08X10016)
- GE Household Replacement Water Filter (FXHTC)
- Ge Dryer Parts