Shop All Food Service Appliance Parts
Ge
Drip Pan, 8 in.
Mfr # WB32X10013
Zoro # G3385789
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number J765*01, J765*03, JAS01*J1, JAS01*J2, JAS01*J3, JAS01*J4, JAS01*J5, JAS03*H1, JB391G*H1, JB391G*J1, JB391G*J3, JB391G*J4, JB391G*K1, JB490G*H1, JB490G*J1, JB490G*J3, JB490G*J4, JB490G*J5, JBC16G*03, JBC16G*F1, JBC16G*F2, JBC16G*J1, JBC16G*J2, JBC16G*J3, JBC16G*K1, JBC16G*K2, JBC16G*N1, JBC16G*N2, JBC16G*P1, JBC16G*P2, JBC26*N1, JBC26*N3, JBC26*P1, JBP22*08, JBP22*F1, JBP22*F2, JBP22*F3, JBP22*J1, JBP22*J3, JBP22G*J1, JBP22G*J2, JBP22G*K1, JBP22G*K2, JBP22G*N1, JBP22G*N2, JBP22G*P1, JBP22G*P2
- Fits Brand GE, Hotpoint, Kenmore
- Product Type Drip Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB32X10013
- Zoro # G3385789
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Drip Pan,8" |
For Use With Mfr. Model Number | J765*01, J765*03, JAS01*J1, JAS01*J2, JAS01*J3, JAS01*J4, JAS01*J5, JAS03*H1, JB391G*H1, JB391G*J1, JB391G*J3, JB391G*J4, JB391G*K1, JB490G*H1, JB490G*J1, JB490G*J3, JB490G*J4, JB490G*J5, JBC16G*03, JBC16G*F1, JBC16G*F2, JBC16G*J1, JBC16G*J2, JBC16G*J3, JBC16G*K1, JBC16G*K2, JBC16G*N1, JBC16G*N2, JBC16G*P1, JBC16G*P2, JBC26*N1, JBC26*N3, JBC26*P1, JBP22*08, JBP22*F1, JBP22*F2, JBP22*F3, JBP22*J1, JBP22*J3, JBP22G*J1, JBP22G*J2, JBP22G*K1, JBP22G*K2, JBP22G*N1, JBP22G*N2, JBP22G*P1, JBP22G*P2 |
Fits Brand | GE, Hotpoint, Kenmore |
Product Type | Drip Pan |
Description
Drip Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Equal Blue Bulk Sweetener 16 oz., PK6 (61250)
- AMERICAN RANGE Door Frame (A99023)
- LANG Element Fryer 440V 4Kw C28 (2N-11110-47)
- AMERICAN RANGE Door Frame Assy (A99651)
- GE Door Gasket (WD08X10016)
- GE Refrigerator Water Line, 8 ft. (WX08X10006)
- GE Modulating Thermostat and Gas Safety (WB20K10013)
- GE Broil Element (WB44X173)
- GE Pump and Motor Assembly (WD26X10051)
- GE Washer Timer (WH12X950)
- HOBART Gasket, Pump Discharge (00-119054)
- Ge Food Service Appliance Parts