Shop All Food Service Appliance Parts
Ge
Drip Pan, 6 in.
Mfr # WB31K5024
Zoro # G3386358
product price: $16.29
/ea
Sold in multiples of 2 for $32.58
$32.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2
- Fits Brand GE, Hotpoint, Kenmore
- Product Type Drip Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB31K5024
- Zoro # G3386358
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Drip Pan, 6 in. |
For Use With Mfr. Model Number | JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2 |
Fits Brand | GE, Hotpoint, Kenmore |
Product Type | Drip Pan |
Description
Drip Pan, For Use With Mfr. Model Number JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2, Fits Brand GE, Hotpoint, Kenmore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger For - Part# Pta1105402 (PTA1105402)
- BKI Pilot Light, Round 250V (PL0004)
- TABLECRAFT Condiment Holder, 3 Compartment (104)
- ALLPOINTS Cord Set (381369)
- GE Universal Range Surface Element (WB30X253)
- GE Cover Vegetable Pan (WR32X10398)
- GE Range Bake Element (WB44K5013)
- GE Refrigerator Freezer Ice Maker Kit (WR30X10093)
- GE Main Coil (WE4X693)
- GE Radiant Element (WB30T10133)
- WEATHER GUARD REPLACEMENT FILLER CAP (355-1PK)
- Ge Food Service Appliance Parts