Shop All Food Service Appliance Parts
Ge
Drip Bowl, 8 in.
Mfr # WB31K5025
Zoro # G3386461
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2
- Fits Brand GE, Hotpoint, Kenmore
- Product Type Drip Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB31K5025
- Zoro # G3386461
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Drip Bowl, 8 in. |
For Use With Mfr. Model Number | JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2 |
Fits Brand | GE, Hotpoint, Kenmore |
Product Type | Drip Bowl |
Description
Drip Bowl, For Use With Mfr. Model Number JBP15GIT1WH, JBP15GIV1WH, JBP18LY1WH, JBP23BY1AD, JBP23BY1WH, JBS02LY1WH, JBS02LY2WH, JBS05Y1AD, JBS05Y1WH, JBS05Y2AD, JBS05Y2WH, JBS23BY1AD, JBS23BY1WH, L3B115GL1, L3B115GL2, L3B115GL3, L3B130GL1, L3B130GL2, L3B150GL1, L3B150GL2, L3B315GL1, L3B315GL2, L3B325GL2, L3B325GL3, L3B325GL4, L3B345GL1, L3B345GL2, Fits Brand GE, Hotpoint, Kenmore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CLEVELAND Gas Valve, 3/4 C/W Elbow (Kgl) Hnywl #Vr8 (KE55240R)
- EMERSON DRIER LIQUID 3/8ODF 5CU for Emerson - Part# EK-053S (EK-053S)
- POPCORN INDIANA Caddy Popcorn Movie Theater Butter 1.5 oz., PK6 (8435710025)
- GE Wash Machine Motor (WH49X10040)
- GE Sensor (WB23X5340)
- GE Dishwasher Keypad, Black (WD34X10915)
- GE Dryer Cord, 6 ft. (WX09X10004)
- GE Range Anti-Tip Bracket (WB02T10415)
- GE Refrigerator Water Conn Tubing, 15 ft. (WX08X10015)
- STOELTING Crank Arm (1171979)
- Ge Food Service Appliance Parts