Shop All Coated Gloves
Ge
Dotted Nitrile Dipped Gloves, 15 GA, 1 Pair, M
Mfr # GG216LC
Zoro # G506170921
product price: $5.45
/pr
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material NitrileFoam Nitrile
- Glove Coating Finish Dotted
- Standards EN388:2016 4131X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG216LC
- Zoro # G506170921
- UPC # 810084960677
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | NitrileFoam Nitrile |
Glove Coating Finish | Dotted |
Standards | EN388:2016 4131X |
Description
Dotted Palm Micro Foam Nitrile Dipped Glove with 15 Gauge Nylon Spandex Liner and Black Dotted Palm Micro Foam Nitrile Coating. Meets EN388:2016 4131X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- HEXARMOR Safety Gloves, PR (4066-L (9))
- MSA SAFETY Cartridge Receptacle (460184)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, L (GG205LC)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- Ge Gloves & Hand Protection