Shop All Dimmer Switches
This Product is Discontinued
Ge
Dimmer Rocker Switch, Single Pole, White (Discontinued)
Mfr # 10464
Zoro # G4472041
This Product is Discontinued
Key Features
- Features LED Indicator
- Certifications & Standards CFL
- Power Rating 150 W
- Product Name Hard Wire Dimmer
- Product Type Hard Wire Dimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 10464
- Zoro # G4472041
- Country of Origin China
- Category Dimmer Switches
Details
Item | Single Pole Dimmer Rocker Switch, White |
Features | LED Indicator |
Certifications & Standards | CFL |
Power Rating | 150 W |
Product Name | Hard Wire Dimmer |
Product Type | Hard Wire Dimmer |
Controllable Function | Light Control |
Description
Single Pole Dimmer Rocker Switch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.