Shop All Fan Parts
Ge
Defrost Thermostat
Mfr # WR50X60
Zoro # G2358870
original price:
$11.78
18% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator
- For Use With Mfr. Model Number CDV156B
- Fits Brand GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
- Switch Open Temperature 60 Degrees F
- Switch Close Temperature 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 1 1/16 in |
Details
For Use With | Refrigerator |
Item | Defrost Thermostat |
For Use With Mfr. Model Number | CDV156B |
Fits Brand | GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others |
Switch Open Temperature | 60 Degrees F |
Switch Close Temperature | 40 Degrees F |
Compatible System Type | Commercial Refrigeration |
Description
Defrost Thermostat, Switch Close Temperature 40 Degrees F, Switch Open Temperature 60 Degrees F, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series GE, Hotpoint, Kenmore and some others, RCA, Sears, Overall Diameter 1 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750B)
- ALL-FILTERS 18 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18201.POLY 6PK)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- GE Defrost Thermostat (WR50X55)
- GE Dispenser Door Flap (WR17X11653)
- BROWNING B39 Browning Belt (B39)
- CARRIER Blower Motor, 208/230/460V, 56Y (HD58FE651)
- SIEMENS Circuit Breaker, 4 MSP, Line Side, 63mm (3RV1915-3CB)
- DAYTON Capacitor (VECM3036CG)
- DAYTON Valve Rebuild Kit, With Instructions (066052)
- Ge Fan Parts