Shop All Fan Parts
Ge
Defrost Thermostat
Mfr # WR50X55
Zoro # G2358855
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Refrigerator
- Fits Brand GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
- For Use With Mfr. Model Number CDV156B
- Switch Open Temperature 55 Degrees F
- Switch Close Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Refrigerator |
Fits Brand | GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others |
For Use With Mfr. Model Number | CDV156B |
Item | Defrost Thermostat |
Switch Open Temperature | 55 Degrees F |
Switch Close Temperature | 35 Degrees F |
Compatible System Type | Commercial Refrigeration |
Description
Defrost Thermostat, Switch Close Temperature 35 Degrees F, Switch Open Temperature 55 Degrees F, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series GE, Hotpoint, Kenmore and some others, RCA, Sears
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C116)
- GE Defrost Thermostat (WR50X60)
- GE Dispenser Door Flap (WR17X11653)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- JB INDUSTRIES Motor, 115/230V, 50/60 Hz (PR-207)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- BROAN Motor (R99080535)
- Ge Fan Parts