Shop All Definite Purpose Contactors
Ge
DEFINITE PURPOSE 208-240V-AC 90A AMP AC CONTACTOR
Mfr # CR353EH3BB1AB
Zoro # G606156634
original price:
$453.59
12% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 90 A AMP
- Coil Voltage (AC) 208 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR353EH3BB1AB
- Zoro # G606156634
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 90 A AMP |
Coil Voltage (AC) | 208 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- GE 120V-AC 25A AMP 5HP AC CONTACTOR (CL00A310TJ)
- WHITE-RODGERS Contactor (586-911)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ6)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- Ge Contactors & Contacts