Shop All Definite Purpose Contactors
Ge
DEFINITE PURPOSE 208-240V-AC 90A AMP AC CONTACTOR
Mfr # CR353EH3BB1AB
Zoro # G006156630
original price:
$438.21
32% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 90 A AMP
- Coil Voltage (AC) 208 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR353EH3BB1AB
- Zoro # G006156630
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 90 A AMP |
Coil Voltage (AC) | 208 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- WHITE-RODGERS Contactor (124-906)
- Ge Contactors & Contacts