Shop All Cut-Resistant Gloves
Ge
Cut Resistant Gloves, 13 GA Blue/Gray, 1 Pair, XL
Mfr # GG208XLC
Zoro # G106171144
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Blue
- Standards EN388-4X3D2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG208XLC
- Zoro # G106171144
- UPC # 810084961537
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Blue |
Standards | EN388-4X3D2 |
Description
Extra Large 13ga PU Dipped Cut Resistant Level 4 Glove. 13 Gauge HPPE, Polyester, Steel and Spandex Liner and a Gray Polyurethane Coating. Longer cuff for better protection and comfort. Meets EN388-4X3D2 standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, M, Black (59505)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (710)
- SIGNMISSION OSHA Sign, Steel Toe Boots Required All Times, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18452)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL (GG207XLC)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9677M)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (KV224DJ)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GKDS)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS (N10528)
- Ge Gloves & Hand Protection