Shop All Cut-Resistant Gloves
Ge
Cut Resistant Gloves, 13 GA Blue/Gray, 1 Pair, L
Mfr # GG208LC
Zoro # G106171113
Sold in multiples of 2 for $12.66
$12.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Blue
- Standards EN388-4X3D2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG208LC
- Zoro # G106171113
- UPC # 810084961520
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Blue |
Standards | EN388-4X3D2 |
Description
Large 13ga PU Dipped Cut Resistant Level 4 Glove. 13 Gauge HPPE, Polyester, Steel and Spandex Liner and a Gray Polyurethane Coating. It has a longer cuff for better protection and comfort. Meets EN388-4X3D2 standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter Holder and Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8900)
- NMC Caution Speed Bump Sign, TM136H (TM136H)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL (GG207XLC)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GKDXL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (28-350)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (KKC2FN-03-M)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- Ge Gloves & Hand Protection