Shop All Current Transformers
Ge
Current Transformer, 0 to 400A, 0 to 5A
Mfr # JKM-3 753X040039
Zoro # G709985193
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # JKM-3 753X040039
- Zoro # G709985193
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- HONDA Filter (17218-Z07-000)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- Ge Current Transformers