Shop All Current Transformers
Ge
Current Transformer, 0 to 4000A, 0 to 5A
Mfr # JCB-0 822X93
Zoro # G708374295
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 4000A
- Secondary Range 0 to 5A
- Current Ratio 4000:5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # JCB-0 822X93
- Zoro # G708374295
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 4000A |
Secondary Range | 0 to 5A |
Current Ratio | 4000:5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1050)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- Ge Current Transformers