Shop All Circuit Breaker & Panelboard Accessories
Ge Current
Safety Switch, 240V AC, 2 Poles
Mfr # TG3221R
Zoro # G210865441
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Current
- MFR # TG3221R
- Zoro # G210865441
- UPC # 783164008487
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Safety Switch |
Voltage | 240V AC |
Number of Poles | 2 |
Description
GE Industrial Solutions Safety Switch, 2 -Pole, 30 A, 240 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- SQUARE D Panelboard Cover, Surface (NC38S)
- PHOENIX CONTACT Plug-In Bridge, 10PK (FBS 20-6 30 30 36 5)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- Ge Current Circuit Breaker & Panelboard Accessories