Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge Current
Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker
Mfr # TSM420CSCUP
Zoro # G809203500
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 4
- Amps 200A
- Voltage 120/240V
- Series TSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Current
- MFR # TSM420CSCUP
- Zoro # G809203500
- UPC # 783164396850
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 4 |
Amps | 200A |
Voltage | 120/240V |
Series | TSM |
Description
The GE Power Mark Gold 200 Amp space circuit Main Breaker Meter Socket Outdoor Load Center installs easily and delivers dependable performance. This load center is ideal for overhead or underground applications and provides reliable rust resistance. Featuring compatibility with GFCI AFCI and 1/2 in. THQP circuit breakers this unit possess versatility for your electrical metering needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- Ge Current Panelboards, Load Centers, & Circuit Breaker Enclosures