Shop All Circuit Breakers
Ge Current
Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC
Mfr # THQL2150
Zoro # G709204461
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Current
- MFR # THQL2150
- Zoro # G709204461
- UPC # 783164012941
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Q line circuit breakers are one-inch wide per pole compact thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make/Quick-break mechanisms common trip bars and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1 2 and 3 pole versions can be ordered with auxiliary contact and shunt trip accessories and can be ordered for use in HID applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- GE CURRENT Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- Ge Current Circuit Breakers