Shop All Circuit Breakers
Ge Current
Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC
Mfr # THQL2120
Zoro # G609204462
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Current
- MFR # THQL2120
- Zoro # G609204462
- UPC # 783164012910
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Plug-in Circuit Breaker 20 Amp Double Pole Standard Type For Use with PowerMark Gold Load Centers Terminal Connection Screw Clamp 10kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- GE CURRENT Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, D Curve (5SY42048)
- Ge Current Circuit Breakers