Shop All Push Button Switches
Ge
Cr104E4224 Illuminated Amber 120V-Ac Pushbutton
Mfr # CR104E4224
Zoro # G102149765
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated Illuminated
- Voltage (AC) 120 V-AC
- Lens Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR104E4224
- Zoro # G102149765
- Country of Origin Unknown
- Category Push Button Switches
Details
Illuminated | Illuminated |
Voltage (AC) | 120 V-AC |
Lens Color | Amber |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 14", UV Black, Light Heavy Duty, PK100 (MT141200C)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- Ge Switches