Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 30Wx76.5inL
Mfr # AF76SW
Zoro # G8505445
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 600A
- Number of Spaces 42
- Width 30 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF76SW
- Zoro # G8505445
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 30 in |
Length | 76.5 in |
Length (Straight Wireway) | 76.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 600A |
Number of Spaces | 42 |
Mounting Style | Surface |
Venting | Non-Vented |
NEMA Rating | 1 |
Compatible Enclosure Box | 32FV87 |
Description
Panelboard Cover, Amps 600 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV87, Length 76.5 in, Width 30 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- IDEAL Connector, PK10 (85-053)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- GE Load Ctr Mn Bk In125A 4S (TL412CP)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- Ge Circuit Breaker & Panelboard Accessories